SKU:
PRO9600003A
MPN:
1000016
£6.79
Ex VAT
£8.15
Inc VAT
Product Details
Product Specification
Product Documents
Lightweight, full-view lens with built-in moulded browbar. Soft, adjustable nosepiece. Adjustable temple length and lens angle.
Attribute | Value |
---|---|
Brand | Honeywell Howard Leight |
ECLASS Code | 40019121 |
Frame Colour | Black |
Frame Style | Frameless |
Lens Colour | Clear |
MFR Part No. | 1000016 |
Resistance Features | Scratch-Resistant UV-Resistant |
UNSPSC Code | 46181802 |