£5.29
Ex VAT
£6.35
Inc VAT
Product Details
Product Specification
Product Documents
These economical, clear lens safety glasses are available with a scratch-resistant hard coating or an optional anti-fog coating to suit your needs.
Features and Benefits
• Economical and stylish eye protection
• Soft temple tip pads for a comfortable fit
• Secure wrap-around design to prevent constant adjustment
• Polycarbonate, distortion-free, hard coat lenses for a long-life product
Standards
• CE Category II
• EC1549
Notes
• Does not fit over prescription glasses
Attribute | Value |
---|---|
Brand | Honeywell |
EAN | 7312550153604 |
ECLASS Code | 40019121 |
Frame Colour | Clear |
Frame Style | Frameless |
Lens Colour | Clear |
MFR Part No. | 1015360 |
Resistance Features | Anti-Fog |
UNSPSC Code | 46181802 |