SKU:
PLT9601130A
MPN:
7000032466
£14.49
Ex VAT
£17.39
Inc VAT
Product Details
Product Specification
Product Documents
Another unique product made by Peltor. This safety spectacle is equipped with an adjustable ultra-bright LED with long battery life (over 50 hours). The two batteries are included but can not be changed. The frame has rubber temples and rubber nose pads for extra-comfort. The Polycarbonate anti-fog lens protects against UV and impact at extreme temperatures. LED Light Vision will allow you to light a dark zone while protecting your eyes and having hands-free for working. This new Peltor innovation opens new horizons for safety: electrical work, car repair, plumbing, home-work, mechanical work in dark environment, night time reading etc.
Attribute | Value |
---|---|
Brand | 3M Peltor |
EAN | 4046719298174 |
ECLASS Code | 40019121 |
Frame Colour | Black Silver |
Frame Material | Polycarbonate |
Frame Style | Full-Frame |
Lens Colour | Clear |
MFR Part No. | 7000032466 |
Resistance Features | Anti-Fog Impact-Resistant Scratch-Resistant UV-Resistant |
UNSPSC Code | 46181802 |