SKU:
UVX9602530N
MPN:
9175260
£10.49
Ex VAT
£12.59
Inc VAT
Product Details
Product Specification
Product Documents
Uvex® Skyguard safety spectacles combine the safety of goggles with the ease of safety spectacles, these glasses provide all-round protection.
Features and Benefits
• Constructed with an injection moulded soft TPU frame, the glasses protect against liquid droplets and splashes as well as large dust particles
• Flexible, closed-pore soft components of the frame adapt to individual face contours for comfort
• The design allows for easy, hygienic cleaning due to the separate frame and lens concept
• Side arm length adjustment ensures optimum fit
• Adjustable side arm lengths ensure you can alter the product to suit the wearers face exactly
• Reliable UV400 protection against sunlight and harmful rays
• Sealing protects against even flying particles for complete protection
• Possesses Uvex's signature technology that provides an anti-fog layer inside and a scratch and chemical-resistant layer on the outside
Typical Applications
• Ideal for use in environments and industries in which debris and dust is an unavoidable element, such as in the following industries:
• Workshops
• Automotive
• Construction
• Horticulture
• Agriculture
Standards
• EN166 1FKN
• EN170
Notes
• Product does not fit over prescription glasses
Attribute | Value |
---|---|
Brand | uvex |
EAN | 4031101320335 |
ECLASS Code | 40019121 |
Frame Colour | Blue |
Frame Material | Plastic |
Frame Style | Full-Frame |
Lens Colour | Clear |
MFR Part No. | 9175-260 |
Resistance Features | Anti-Fog Impact-Resistant Scratch-Resistant UV-Resistant |
UNSPSC Code | 46181802 |