SKU:
UVT9605540M
MPN:
553Z.34.00.00
£4.19
Ex VAT
£5.03
Inc VAT
Product Details
Product Specification
Product Documents
Safety glasses with a multi-layer reflective coating deposited on the outer surface of the lens. The innovative 553 ZERONOISE is equipped with patented temples specially designed to facilitate the combined use with hearing protection devices: the shorter terminals and the reduced sections cancel the interference with cushions avoiding the ear muff to lose part of its attenuation capacity.
Features and Benefits
• Protects against glare and provides high visibility in extreme conditions
• Light and handy, made entirely in polycarbonate
• Temples with a reduced section designed for a perfect interaction with ear muffs
• Wraparound design protects an optimum amount of your eyes and face
Typical Applications
• Forklift trucks
• Mechanical work
• Work with transition between dark and bright environments
Standards
• EN166 FT CE
• EN170
• EN172
Notes
• Does not fit over prescription glasses
Attribute | Value |
---|---|
Brand | Univet |
ECLASS Code | 40019121 |
Frame Colour | Clear |
Frame Style | Full-Frame |
Lens Colour | Clear |
MFR Part No. | 553Z.34.000 |
Resistance Features | Scratch-Resistant |
UNSPSC Code | 46181802 |