SKU:
UVT9605060A
MPN:
5X6.03.11.00
£18.49
Ex VAT
£22.19
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Modern design and enveloping for better protection. Adjustable ergonomic arms in length and equipped with Softpad technology. Adjustable twin pads.
Attribute | Value |
---|---|
Brand | Univet |
EAN | 8033661820948 |
ECLASS Code | 40019121 |
Frame Colour | Black Green |
Frame Style | Half-Frame |
Lens Colour | Clear |
MFR Part No. | 5X6.03.11.00 |
Resistance Features | Anti-Fog Impact-Resistant Scratch-Resistant UV-Resistant |
UNSPSC Code | 46181802 |