noscriptUnivet Safety Glasses, Clear Lens, Half-Frame, Black/Green Frame, Anti-Fog/Impact-resistant/Scratch-resistant/UV-resistant 5X8.03.11.00 | Cromwell Tools

Univet

Safety Glasses, Clear Lens, Half-Frame, Black/Green Frame, Anti-Fog/Impact-resistant/Scratch-resistant/UV-resistant

SKU:

UVT9605080A

MPN:

5X8.03.11.00

£11.49

Ex VAT

£13.79

Inc VAT

IN STOCK (35)

    Product Details

    Lightweight and comfortable at only 29g, these stylish wraparound safety spectacles provide a comfortable and secure fit. Designed to protect against low energy impact and fogging, these glasses ensure optical clarity regardless of location.


    Features and Benefits
    • SoftPad™ technology for comfort and stability
    • Wraparound lens delivers excellent eye and side protection
    • Adjustable arms allow for a secure and comfortable fit
    • Rubber ends allow for a good grip without the need for constant adjustment
    • Anti-scratch and anti-fog lens technology prolongs product life
    • Provides UV400 protection


    Standards
    • EN 166 1F KN
    • EN170
    • EN 172 (does not include UVT9605080A)


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Univet

    EAN

    8033661820085

    ECLASS Code

    40019121

    Frame Colour

    Black Green

    Frame Style

    Half-Frame

    Lens Colour

    Clear

    MFR Part No.

    5X8.03.11.00

    Resistance Features

    Anti-Fog Impact-Resistant Scratch-Resistant UV-Resistant

    Series

    5X8-Clear Plus

    UNSPSC Code

    46181802