SKU:
UVX9603289J
MPN:
9190280
£9.49
Ex VAT
£11.39
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
A new dimension in protective eyewear, these 3-component safety specs deliver an excellent fit, with nose loops, earpieces, and side arms designed for wearability and comfort during prolonged use.
Features and Benefits
• Multi-level sidearm adjustments make for perfect customisation
• Outside lens is scratch and chemical resistant for reliable protection
• Permanent anti-fog coating on the inside lens won't wash away
• Soft nose loops and earpieces for comfort
• Non-slip earpieces prevent constant adjustment
• Metal-free side arms give a lightweight fit and reduce pressure points
Standards
• EN 166 1F
• EN 170
Notes
• Does not fit over prescription glasses
Attribute | Value |
---|---|
Brand | uvex |
EAN | 4031101529721 |
ECLASS Code | 40019121 |
Frame Colour | Black Grey |
Frame Material | Plastic |
Frame Style | Half-Frame |
Lens Colour | Clear |
MFR Part No. | 9190-280 |
Resistance Features | Anti-Fog High-Temperature Resistant Impact-Resistant Scratch-Resistant UV-Resistant |
UNSPSC Code | 46181802 |