SKU:
UVT9605030A
MPN:
5X3.03.33.00
£22.49
Ex VAT
£26.99
Inc VAT
Product Details
Product Specification
Product Documents
Safety glasses with a wraparound design, exclusive UDC coating, floating lens design (FLD) technology, and ventilation system.
Features and Benefits
• Frame designed to cushion the contact points of the eyeglasses on the face
• Lens wraparound base 9 provides greater coverage around the eyes
• Ventilation system keeps eyes and face comfortable in hot weather
• The eyewear will fit the face without adjustments for user convenience
• Impact and scratch-resistant for a longer product life
• UV protection for outdoor use
• Anti-fog for consistently clear vision
Standards
• EN166 1FTKN
Notes
• Does not fit over prescription glasses
Attribute | Value |
---|---|
Brand | Univet |
EAN | 8033661820627 |
ECLASS Code | 40019121 |
Frame Colour | Black Orange |
Frame Style | Half-Frame |
Lens Colour | Clear |
MFR Part No. | 5X3.03.33.00 |
Resistance Features | Anti-Fog Impact-Resistant Scratch-Resistant UV-Resistant |
UNSPSC Code | 46181802 |