SKU:
MMM9607015E
MPN:
7100218306
£13.49
Ex VAT
£16.19
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
3M™ Solus™ 2000 AS Reader Safety Glasses are designed for workers who have difficulty reading small print or are engaged in small detail work. Complete with ratchet temple arms for a personalised fit and integrated side shields, these durable and lightweight safety glasses provide comfortable long-term wear and protection.
Features and Benefits
• The adjustable ratchet system ensures a safe and secure fit
• Anti-scratch and anti-fog feature ensures improved vision in a range of work settings
• Protects against 99.9% of UV and UVB rays
• Available with either a +1.5 (MMM9607015E) or +2.0 (MMM9607017G) dioptre level to suit your requirements
Typical Applications
• Warehouse
• Storage and distribution
• Workshop
Standards
• EN 166:2001 Impact Rated
Attribute | Value |
---|---|
Brand | 3M |
EAN | 4054596775626 |
ECLASS Code | 40019121 |
Frame Colour | Blue Grey |
Frame Material | Plastic |
Frame Style | Half-Frame |
Lens Colour | Clear |
MFR Part No. | 7100218306 |
Resistance Features | Anti-Fog Anti-Scratch |
Series | SOLUS 2000 |
UNSPSC Code | 46181802 |