Bolle

Safety Glasses, Clear Lens, Half-Frame, Clear Frame, Anti-Fog/High Temperature Resistant/Scratch-resistant/UV-resistant

SKU:

BOL9606400A

MPN:

RUSHDPI

£9.79

Ex VAT

£11.75

Inc VAT

IN STOCK (27)

    Product Details

    The all-round vision, lightweight RUSH model offers perfect optical quality, maximum comfort and a modern design.


    Features and Benefits
    • Anti-fog coating
    • Scratch-resistant
    • Upper protection
    • Adjustable non-slip bridge and non-slip temples
    • Weight of just 25g
    • Optical class 1 lens


    Standards
    • EN166 FT1
    • EN170
    • CE Certified


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Bolle

    EAN

    3660740000097

    ECLASS Code

    40019121

    Frame Colour

    Clear

    Frame Material

    Polycarbonate PVC

    Frame Style

    Half-Frame

    Lens Colour

    Clear

    MFR Part No.

    RUSHDPI

    Resistance Features

    Anti-Fog High-Temperature Resistant Scratch-Resistant UV-Resistant

    UNSPSC Code

    46181802