SKU:
BOL9606402K
MPN:
RUSHPSI
£4.99
Ex VAT
£5.99
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
The all-round vision, lightweight RUSH model offers perfect optical quality, maximum comfort and a modern design.
Features and Benefits
• Anti-fog coating
• Scratch-resistant
• Upper protection
• Adjustable non-slip bridge and non-slip temples
• Weight of just 25g
• Optical class 1 lens
Standards
• EN166 FT1
• EN170
• CE Certified
Attribute | Value |
---|---|
Brand | Bolle |
EAN | 3660740006648 |
ECLASS Code | 40019121 |
Frame Colour | Clear |
Frame Material | Polycarbonate PVC |
Frame Style | Half-Frame |
Lens Colour | Clear |
MFR Part No. | RUSHPSI |
Resistance Features | Anti-Fog High-Temperature Resistant Scratch-Resistant UV-Resistant |
UNSPSC Code | 46181802 |