SKU:
UVX9600511B
MPN:
6108211
£41.79
Ex VAT
£50.15
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
These safety spectacles are equipped with invisibly integrated dioptric adjustment for close-range work.
Features and Benefits
• Patented lens technology ensures immediate adaptation, resulting in eye strain being reduced, for example when reading
• Offers reliable protection and enhanced wearer comfort
• Adjustable nose loops, non-slip arm ends and metal-free hinged side arms for comfort
Notes
• These safety spectacles are not a long-term alternative to a pair of prescription safety spectacles
Attribute | Value |
---|---|
Brand | uvex |
EAN | 4031101554778 |
ECLASS Code | 40019121 |
Frame Colour | Grey Lime |
Frame Material | Plastic |
Frame Style | Half-Frame |
Lens Colour | Clear |
MFR Part No. | 6108211 |
Resistance Features | Anti-Fog Chemical Splash-Resistant Scratch-Resistant |
UNSPSC Code | 46181802 |