SKU:
BOL9602008K
MPN:
B808BLPSI
£12.79
Ex VAT
£15.35
Inc VAT
Product Details
Product Specification
Product Documents
Wrap around safety glasses with Platinum coating to lenses which provide optimal eye protection in a wide range of settings. They are ideal for tasks where the user is at risk of UV
light exposure and the platinum coated lens are anti-fog and scratch resistant for improved durability.
Features and Benefits
• Safety glasses with stylish wraparound lens design
• Provides upper and side protection for enhanced safety of the eyes
• Designed to protect against low-energy impact up to 45 metres per second
• PLATINUM lens coating provides anti-fog and scratch-resistant properties
• Protects against ultraviolet (UV) light for improved protection when working with UV rays
• Universal size
Standards
Frame Marking: CE EN 166 F
Lens Marking: CE 1 F KN
Frame Strength: F
Lens Radiation Protection: 2C
Lens Light Transmission: 1.2
Optical Quality: 1
Lens Properties: F, K, N
Attribute | Value |
---|---|
Brand | Bolle |
EAN | 3660740007218 |
ECLASS Code | 40019121 |
Frame Colour | Black |
Frame Style | Wraparound |
Lens Colour | Clear |
MFR Part No. | B808BLPSI |
Resistance Features | Anti-Fog Scratch-Resistant |
UNSPSC Code | 46181802 |