SKU:
HNW9602106G
MPN:
1034831
£14.79
Ex VAT
£17.75
Inc VAT
7 Variations Available
Product Details
Product Specification
Product Documents
Safety spectacles with HydroShield coating on both sides of the lens, providing wearers with reduced fogging and anti-scratch performances, keeping lenses clear and workers safe. Suitable industries include aviation, building & construction, general industry and offshore.
Features and benefits:
-Ultra light frame reduces fatigue for the wearer
-Soft brow frame and indirect venting system increases overall wearer comfort
-9 base lens provides maximum field of vision
-Angle adjustable ratchet wraparound temple allows a customised fit
Attribute | Value |
---|---|
Brand | Honeywell |
EAN | 7312550348314 |
ECLASS Code | 40019121 |
Frame Colour | Black |
Frame Style | Wraparound |
Lens Colour | Clear |
MFR Part No. | 1034831 |
Resistance Features | Anti-Fog Scratch-Resistant |
UNSPSC Code | 46181802 |