SKU:
HNW9600080J
MPN:
1015369
£6.19
Ex VAT
£7.43
Inc VAT
Product Details
Product Specification
Product Documents
A800 Clear Anti-Fog Spectacles with a slim profile which is ideal to fit workers with smaller faces. Styling which is sporty provides a fashionable fit.
Features and Benefits
• Polycarbonate abrasion resistant lenses which are 9-base, provide a field of 180° distortion-free vision
• Soft temples with padded inserts provides more comfort
• Extra flex built in enhances sports styling
• Soft nosepiece which conforms to various shapes of nose bridge giving a non-slip fit and added comfort
• Fog-Ban lenses which minimise lens fogging in extreme conditions
Standards
• EN166 F
• EU Category PPE 2
• Quality Assurance ISO 9001 / 2000
• EU Certification 2777/12462-01/E00-00
Attribute | Value |
---|---|
Brand | Honeywell |
EAN | 7312550153697 |
ECLASS Code | 40019121 |
Frame Colour | Clear |
Frame Style | Wraparound |
Lens Colour | Clear |
MFR Part No. | 1015369 |
Resistance Features | Anti-Fog Anti-Mist Scratch-Resistant UV-Resistant |
UNSPSC Code | 46181802 |