SKU:
UVT9605080C
MPN:
5X8.03.00.05
£11.99
Ex VAT
£14.39
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
Lightweight and comfortable at only 29g, these stylish wraparound safety spectacles provide a comfortable and secure fit. Designed to protect against low energy impact and fogging, these glasses ensure optical clarity regardless of location.
Features and Benefits
• SoftPad™ technology for comfort and stability
• Wraparound lens delivers excellent eye and side protection
• Adjustable arms allow for a secure and comfortable fit
• Rubber ends allow for a good grip without the need for constant adjustment
• Anti-scratch and anti-fog lens technology prolongs product life
• Provides UV400 protection
Standards
• EN 166 1F KN
• EN170
• EN 172 (does not include UVT9605080A)
Attribute | Value |
---|---|
Brand | Univet |
EAN | 8033661820078 |
ECLASS Code | 40019121 |
Frame Colour | Black Green |
Frame Style | Half-Frame |
Lens Colour | Green |
MFR Part No. | 5X8.03.00.05 |
Resistance Features | Anti-Fog Impact-Resistant Scratch-Resistant Sun Glare UV-Resistant |
Series | 5X8-Solar G15 |
UNSPSC Code | 46181802 |