SKU:
MMM9607660F
MPN:
7100112724
£18.49
Ex VAT
£22.19
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
Safety glasses with a semi-rimless lens and fixed-length temple arm.
Features and Benefits:
-Integrated side shield for added protection
-Soft nose pads enhance wearer comfort
-Offers protection against Ultraviolet (UV) radiation in accordance with European standards
-Strong anti-scratch polycarbonate lens for impact resistance
Typical Applications:
-Outdoor where UV protection is required
Attribute | Value |
---|---|
Brand | 3M |
ECLASS Code | 40019121 |
Frame Colour | Grey |
Frame Style | Half-Frame |
Lens Colour | Green |
MFR Part No. | 7100112724 |
Resistance Features | Anti-Fog Scratch-Resistant UV-Resistant |
UNSPSC Code | 46181802 |