SKU:
UVX9603487X
MPN:
9193280
£5.79
Ex VAT
£6.95
Inc VAT
Product Details
Product Specification
Product Documents
Safety glasses with modern, sporty design.
Features and Benefits
• Directly injected forehead and nose pad provide comfortable protection
• UVEX duo component technology for maximum wearer comfort
• Twist temple technology provides non-slip fit and optimal protection
• Duo spherical lens provides wearers with a perfect field of vision
• Ventilation ensures comfort and a good climate
• Slim temple geometry allows use with other PPE such as helmets and caps
• CBR65 lens tinting reduces blue light
Attribute | Value |
---|---|
Brand | uvex |
EAN | 4031101631059 |
ECLASS Code | 40019121 |
Frame Colour | Black White |
Lens Colour | Grey |
MFR Part No. | 9193-280 |
Resistance Features | Anti-Fog Scratch-Resistant |
UNSPSC Code | 46181802 |