SKU:
HNW9601000S
MPN:
1011025HS
£7.99
Ex VAT
£9.59
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
XC for X-tra Coverage, X-tra Comfort, X-tra Control X-tra Coverage.
These safety glasses provide a total wraparound coverage, ensuring exceptional vision and complete protection. The different lenses offer a wide choice for every application and provide all-day comfort.
Features:
-Adjustable temples & lenses
-Flexible nosepiece and frame
-Lenses can be changed easily without replacing the entire frame
-Protect from the top of the eye to the bottom with no gaps
-Fit a variety of faces
Attribute | Value |
---|---|
Brand | Honeywell |
EAN | 7312552110254 |
ECLASS Code | 40019121 |
Frame Colour | Blue |
Frame Style | Half-Frame |
Lens Colour | Grey |
MFR Part No. | 1011025 |
Resistance Features | Scratch-Resistant |
UNSPSC Code | 46181802 |