SKU:
HNW9600070G
MPN:
1015362
£5.29
Ex VAT
£6.35
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
These economical and stylish safety spectacles offer a high level of wearability. Lightweight and suitable for general use, these specs deliver up to 45m/s protection against impact.
Features and Benefits
• Temple tip pads provide a secure fit with minimal adjustment required
• 8-base abrasion-resistant lenses maintain maximum 180° field vision
• Suitable for use in extreme conditions where fogging is an issue
Typical Applications
• Building and construction
• Warehousing and logistics
• Utilities
• Transport
• Catering
• Telecoms
• Industry
• Maintenance
Standards
• CE certified Category II
• EN166 1FK
Notes
• Not designed to wear over prescription glasses
Attribute | Value |
---|---|
Brand | Honeywell |
EAN | 7312550153628 |
ECLASS Code | 40019121 |
Frame Colour | Grey |
Frame Style | Half-Frame |
Lens Colour | Grey |
MFR Part No. | 1015362 |
Resistance Features | Impact-Resistant Scratch-Resistant |
UNSPSC Code | 46181802 |