SKU:
RLY9601724N
MPN:
RLY00362
£6.00
Ex VAT
£7.20
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
Safety glasses that provide both comfort and extended wearability. Supplied with a microfibre pouch and adjustable, anti-slip nose bridge.
Features and Benefits
• TempFlex™ soft ventilated temple tips provide a secure, comfortable fit
• Single temples enhance comfort when worn with ear defenders
• 100% metal free with lateral protection
Typical Applications
• General industry
Attribute | Value |
---|---|
Brand | Riley |
ECLASS Code | 40019121 |
Frame Colour | Blue Grey |
Frame Style | Wraparound |
Lens Colour | Grey |
MFR Part No. | RLY00362 |
Resistance Features | Impact-Resistant Solar Filter UV-Resistant |
UNSPSC Code | 46181802 |