SKU:
HNW9606363C
MPN:
1035644
£5.19
Ex VAT
£6.23
Inc VAT
Product Details
Product Specification
Product Documents
These stylish safety glasses feature a wraparound, hard coated lens for improved range of vision and a premium look. Cushioned and non-slip temples and nose bridge deliver a comfortable wear during prolonged use.
Features and Benefits
• Wraparound 9-base lens for complete protection and improved field vision
• Rubber dual-material, non-slip temple tips for improved comfort
• Cushioned nose bridge to improve comfort
• Lens available with polycarbonate with K&N coating: anti-scratch and/or anti-fog
• lens filters U6 grade-level > 99.9% UVB/UVA for near and far UV transmittance
• Available in grey and clear frames and 4 tints lens including Indoor/outdoor and silver Mirror
• Lightweight frameless frame and hard coating lens for stylish protection
Typical Applications
• Industrial
• Construction
• Manufacturing
Standards
• EC certificate number C2609.1 HON
• EN166: 2001
• EN170: 2002
• Ultraviolet filters & EN 172: 1994 + A1: 2000 + A2: 2001 specification for sun glare filters
Attribute | Value |
---|---|
Brand | Honeywell |
EAN | 7312550356401 |
ECLASS Code | 40019121 |
Frame Colour | Grey |
Frame Style | Wraparound |
Lens Colour | I/O |
MFR Part No. | 1035644 |
Resistance Features | Anti-Fog Scratch-Resistant |
UNSPSC Code | 46181802 |