SKU:
BOL9606401G
MPN:
RUSHPCSP
£8.49
Ex VAT
£10.19
Inc VAT
Product Details
Product Specification
Product Documents
These safety spectacles are panoramic with an ultra-sporty design.
Features and Benefits
• Bi-material, ultra-flexible, co-injected and customisable temples
• PLATINUM® coating is scratch resistant offering wearers safety, reliability and comfort
• CSP is combined with the PLATINUM® coating and sustainably combats fogging
Standards
• EN166 FT1
• EN170
• EN172
Attribute | Value |
---|---|
Brand | Bolle |
EAN | 3660740008444 |
ECLASS Code | 40019121 |
Frame Colour | Grey White |
Frame Style | Wraparound |
Lens Colour | I/O |
MFR Part No. | RUSHPCSP |
Resistance Features | Anti-Fog Scratch-Resistant |
UNSPSC Code | 46181802 |