SKU:
HNW9600080E
MPN:
1015350
£7.79
Ex VAT
£9.35
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
These sporty style safety spectacles are scratch-resistant and provide protection against impact (45m/s). Designed with extra "Flex", the stylish wrap-around eyewear is comfortable to wear in a range of environments.
Features and Benefits
• Slim profile spectacles provide an ideal fit for staff with smaller features
• Soft and padded inserts at the temples provide a comfortable fit
• Soft nosepiece moulds to fit for non-slip wear
• 9-base polycarbonate abrasion-resistant lenses provide 180° field of vision
Typical Applications
• Utilities
• Light and heavy manufacturing
• Biotech
• Laboratories
• Manufacturing
• Cleanrooms
Standards
• EN166 1F K
• EU Category 2 PPE
• ISO 9001/2000 - Quality Assurance
• EC 2777/12462-01/E00-00
Notes
• Not suitable to wear over prescription glasses
Attribute | Value |
---|---|
Brand | Honeywell |
EAN | 7312550153680 |
ECLASS Code | 40019121 |
Frame Colour | Grey |
Frame Style | Half-Frame |
Lens Colour | Silver |
MFR Part No. | 1015350 |
Resistance Features | Impact-Resistant Scratch-Resistant |
Series | A800 |
UNSPSC Code | 46181802 |