£7.29
Ex VAT
£8.75
Inc VAT
Product Details
Product Specification
Product Documents
Anti-fog spectacles with temples that feature soft, padded inserts with extra flex built in to enhance the sports styling and provide more comfort. Soft nosepiece conforms to various nose bridge shapes give added comfort and a non-slip fit. 9-base Polycarbonate abrasion resistant lenses provide a 180° field of distortion-free vision. Fog-Ban lenses minimize lens fogging in extreme conditions.
Attribute | Value |
---|---|
Brand | Honeywell |
EAN | 7312550153673 |
ECLASS Code | 40019121 |
Frame Colour | Grey |
Frame Style | Frameless |
Lens Colour | Smoke |
MFR Part No. | 1015367 |
Resistance Features | Anti-Fog |
UNSPSC Code | 46181802 |