noscriptSafety Glasses, Wraparound | Cromwell Tools

Halo

Safety Glasses, Wraparound

3 Variations

These Wraparound Safety Glasses from the Halo® PPE range have been designed with comfort and performance in mind. Halo® products are manufactured to suit a diverse workforce, and ensure everyone is protected. By choosing Halo® you are supporting worthwhile charities including Mind for Mental Health and The Diversity Trust. Where possible, single-use plastic bags have been removed from Halo® packaging to reduce our impact on landfill and on the environment.

These wraparound safety glasses offer comfortable protection against low-energy impacts and high-speed particles. Designed to fit securely to avoid regular adjustments, these glasses are resistant to high temperatures and offer excellent UV protection.

Features and Benefits
• Solid side arms provide robustness and comfort
• Polycarbonate construction makes for an extremely durable product
• Frameless design offers 180° vision and perfect optical quality
• UV resistant to protect eyes against harmful UV rays
• High temperature resistant
• Impact resistant to protect the eyes from debris
• Ideal for forklift truck drivers who move frequently between indoors and outdoors
• Available in various colours to suit your needs

Standards
• Halo® products are BSI tested
• EN 166 1FT
• Frame marking: T EN 166 FT CE
• Lens marking: 2C-1.2 T1 FT CE

Notes
• Do not fit over prescription glasses
• Frameless