SKU:
CTL9608122C
£1.99
Ex VAT
£2.39
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
These sporty wrap-around safety glasses offer modern styling at affordable prices. Designed to offer Class 1 optical protection, these glasses protect against low-energy impact and are suitable for continuous use.
Features and Benefits
• Armour™ technology anti-scratch coating for a long-life product
• RX-AF™ anti-fog coating for optimal vision in a range of environments
• Lightweight for user comfort during prolonged wear
Standards
• EN166:2001 FT
• EN172:1994 5-3.1 [Smoke Lens Only]
• EN170:2002 2C-1.2 [Yellow Lens Only]
Notes
• Available in clear, smoke, and yellow lenses
Attribute | Value |
---|---|
Brand | Ultimate Industrial |
ECLASS Code | 40019121 |
Frame Colour | Black |
Frame Material | Plastic |
Frame Style | Wraparound frame |
Lens Colour | Yellow |
Resistance Features | Anti-Fog Anti-Scratch |
UNSPSC Code | 46181802 |