SKU:
MMM9607660A
MPN:
7100112717
£12.99
Ex VAT
£15.59
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
Safety glasses with a semi-rimless lens and fixed-length temple arm.
Features and Benefits:
-Integrated side shield for added protection
-Soft nose pads enhance wearer comfort
-Offers protection against Ultraviolet (UV) radiation in accordance with European standards
-Strong anti-scratch polycarbonate lens for impact resistance
Typical Applications:
-Outdoor where UV protection is required
Attribute | Value |
---|---|
Brand | 3M |
EAN | 0051131273139 |
ECLASS Code | 40019121 |
Frame Colour | Black |
Frame Material | Polycarbonate |
Frame Style | Half-Frame |
Lens Colour | Clear |
MFR Part No. | 7100112717 |
Resistance Features | Anti-Fog High-Temperature Resistant Impact-Resistant Scratch-Resistant UV-Resistant |
Series | SecureFit |
UNSPSC Code | 46181802 |