SKU:
MMM9607620S
MPN:
7100112180
£4.79
Ex VAT
£5.75
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
Protective eyewear with anti-scratch coating and durable, polycarbonate lenses.
Features and Benefits
• Rimless lenses for a wider, clearer field of vision
• Fixed length temple arms and 3M Pressure Diffusion Temple Technology for reduced pressre over the ear
Typical Applications
• Indoor or outdoor use
• Outdoors where UV protection is required
Attribute | Value |
---|---|
Brand | 3M |
EAN | 4046719735150 |
ECLASS Code | 40019121 |
Frame Colour | Clear |
Frame Material | Polycarbonate |
Frame Style | Wraparound |
Lens Colour | Clear |
MFR Part No. | SF201AS-EU |
Resistance Features | Scratch-Resistant UV-Resistant |
Series | SecureFit |
UNSPSC Code | 46181802 |