noscriptSecurefit™ SF400 Series Safety Spectacles | Cromwell Tools

3M

Securefit™ SF400 Series Safety Spectacles

2 Variations

Ideal for a range of applications, the SecureFit™ Anti-scratch and anti-fog safety spectacles deliver comfort and protection. Designed to protect against high speed particulate, these specs give an excellent range of vision to keep the user aware of potential hazards.

Features and Benefits
• 3M™ Pressure Diffusion Temple Technology gives a secure and comfortable fit
• Personalise the fit with soft adjustable nose pads
• Get added comfort over the ears with padded temple touch-points
• Temple arms in a bold colour for an infusion of style
• Wrap around style delivers a good field of vision
• Protects against UV radiation - ideal for working outdoors

Typical Applications
• Construction
• Engineering
• Assembly
• Inspection
• Light-duty maintenance

Standards
• EN166:2001 FT
• EN170:2002 2C

Notes
• Does not fit over prescription glasses