Bolle

SILEX INDUSTRIAL SPECTACLES BLUE/ BLUE PC/TPR FRAME CLEAR LENS ASAF

SKU:

BOL9606427F

MPN:

SILEXPSI

£5.79

Ex VAT

£6.95

Inc VAT

IN STOCK (43)

    Product Details

    No longer compromise comfort for protection with the SILEX Flex 160° safety glasses. The design has no metal parts so adapts to every face and head shape perfectly to reduce pressure points and boost comfort. The glasses are crafted with ultra-wrap around protection for panoramic vision, bringing comfort, style and affordability to eye safety.


    Features and Benefits
    • Clear lenses, essential for indoor activities however include a UV filter with a protection class of 1,2 to 6 for outdoor use.
    • Anti-fog and certified to be worn permanently making them resistant to continuous work and day to day wear and tear.
    • The glasses are authorised to be used in environments in which high speed particles at extreme temperatures are present, offering high-level protection and guaranteed eye safety in versatile environments.
    • Flex 160° technology allows the glasses to fit to any head shape perfectly and protects against pressure points and discomfort.


    Typical Applications
    • SILEX is suitable for all industries, from construction, mining, production line and environments with extreme temperature and high-speed particles.


    Standards
    • EN166 - EN170


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Bolle

    ECLASS Code

    40019121

    Frame Colour

    Blue

    Frame Material

    TPR

    Frame Style

    Full-Frame

    Lens Colour

    Clear

    MFR Part No.

    SILEXPSI

    Resistance Features

    Anti-Fog High-Temperature Resistant Low Energy Impact-Resistant UV-Resistant

    Series

    Silex

    UNSPSC Code

    46181802