£10.49
Ex VAT
£12.59
Inc VAT
Product Details
Product Specification
Product Documents
The Silium+ Bollé safety glasses offer customers a superior choice in eye protection that delivers comfort and lightweight design. Crafted from ultra-lightweight polycarbonate, these glasses seamlessly blend style, ergonomics, and performance for extended use. Ideal for continuous work, they find common applications in challenging work environments.
Features and Benefits
• Provides robust protection against high-speed particles and extreme temperatures, ensuring the wearer's safety
• Wrap-around style provides all-round vision
• Ultra-thin temple design allows for wear with other PPE, such as ear defenders
• Ultra-lightweight design at just 22g ensures comfort during prolonged wear
• UV filter protects the eyes against damaging UV rays (class 2.6-6 Visible Light Filtration)
• Copper CSP lens improves contrast perception when moving between indoors and outside
• PLATINUM coating ensures anti-scratch and anti-fog lenses for durable safety glasses that provide excellent visibility
• Supplied with a microfibre pouch for convenient storage
Typical Applications
• Industrial
• Construction
• Manufacturing settings
Standards
• EN 166 FT CE UKCA
• EN 170
Approvals
• ATEX Certified - 21ES1011
Attribute | Value |
---|---|
Brand | Bolle |
ECLASS Code | 40019121 |
Frame Colour | Black |
Frame Material | TPR |
Frame Style | Wraparound |
Lens Colour | CSP |
MFR Part No. | SILPCSP |
Resistance Features | High-Temperature Resistant Impact-Resistant Scratch-Resistant UV-Resistant |
UNSPSC Code | 46181802 |