SKU:
BOL9606421C
MPN:
SILPPSI
£9.49
Ex VAT
£11.39
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
These comfortable safety spectacles provide optimum protection for the eyes, temple, and brow. The lightweight design features integrated side shields with flexible temples and soft nose pads for maximum user comfort.
Fitted with an optical class 1 anti-scratch/anti-fog polycarbonate lenses, the Silium+ delivers panoramic vision for excellent protection against workplace risks.
Features and Benefits
• Ultra-lightweight frame for comfort during prolonged use
• Non-slip adjustable bridge for user convenience
• Straight, highly flexible ergonomic temples for an optimised fit
• All-round vision for user's risk awareness
Standards
• CE certified
• EN166 1FT KN
• EN170
Attribute | Value |
---|---|
Brand | Bolle |
EAN | 3660740007355 |
ECLASS Code | 40019121 |
Frame Colour | Grey |
Frame Material | Metal |
Frame Style | Half-Frame |
Lens Colour | Clear |
MFR Part No. | SILPPSI |
Resistance Features | Anti-Fog High-Temperature Resistant Impact-Resistant Scratch-Resistant UV-Resistant |
Series | Silium+ |
UNSPSC Code | 46181802 |