SKU:
BOL9606420B
MPN:
SILPSI
£9.19
Ex VAT
£11.03
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Silium safety spectacles provide optimal protection and panoramic vision. These glasses combine subtle design with high-tech nature of metal.
Features and Benefits
• Optical class 1 polycarbonate lens with anti-scratch and anti-fog
• Integrated side shields for extra protection
• FLEX 160° temples to reduce pressure points and adapt to all heads
• Bollé's 'Tip Grip' system for improved fit
• Adjustable bridge with is non-slip pads
Standards
• CE Certified
• EN166 1FT
• Optical class 1
• EN170
Attribute | Value |
---|---|
Brand | Bolle |
EAN | 3660740002954 |
ECLASS Code | 40019121 |
Frame Colour | Grey |
Frame Material | Metal |
Frame Style | Half-Frame |
Lens Colour | Clear |
MFR Part No. | SILPSI |
Resistance Features | Anti-Fog Impact-Resistant Scratch-Resistant UV-Resistant |
Series | Silium |
UNSPSC Code | 46181802 |