SKU:
UVX9602383L
MPN:
9175275
£11.49
Ex VAT
£13.79
Inc VAT
Product Details
Product Specification
Product Documents
The uvex® skyguard NT safety spectacles are the go-to choice for those seeking versatile eye protection. Blending the advantages of safety spectacles and goggles, it features a molded TPU layer directly onto the frame, ensuring full protection against flying particles. The flexible soft component adds comfort and ease of cleaning, catering to the wearer's needs for extended, practical use. Suitable for a range of applications, this innovative eyewear combines safety, durability, and comfort, making it an essential companion for professionals in diverse industries facing potential eye hazards.
Features and Benefits
• Anti-fog inside with extreme scratch and chemical resistance outside (uvex® supravision excellence)
• Flexible soft component adapts to face contours, ensuring reliable UV 400 protection
• Complete eye protection against flying particles with injection-molded, soft TPU
• Perfect fit for reliable protection: two-level side arm inclination for personalised adjustment
Typical Applications
• Construction
• Manufacturing
• Laboratories
• Outdoor working
• Maintenance and repair
• Industrial
• Woodworking
• Painting and finishing
Standards
• EN 166:2001
• EN 170:2002
Attribute | Value |
---|---|
Brand | uvex |
EAN | 4031101472461 |
ECLASS Code | 40019121 |
Frame Colour | Grey Orange |
Frame Material | Plastic |
Frame Style | Wraparound |
Lens Colour | Clear |
MFR Part No. | 9175275 |
Resistance Features | Anti-Fog Chemical-Resistant Scratch-Resistant UV-Resistant |
Series | Skyguard |
UNSPSC Code | 46181802 |