SKU:
MMM9607523B
MPN:
7100080184
£18.99
Ex VAT
£22.79
Inc VAT
Product Details
Product Specification
Product Documents
Strong polycarbonate lenses for impact resistance. Kit includes optional elastic strap and removable foam gasket.
Features and Benefits
• 3M™ Scotchgard™ Anti-Fog Coating provides superior anti-fog and anti-scratch properties, complying with K&N marking requirements of EN166
Typical Applications
• Where UV protection is required
Attribute | Value |
---|---|
Brand | 3M |
EAN | 4054596062962 |
ECLASS Code | 40019121 |
Frame Colour | Black Green |
Frame Material | Nylon Polycarbonate TPE |
Frame Style | Half-Frame |
Lens Colour | Clear |
MFR Part No. | 7100080184 |
Resistance Features | Anti-Fog High-Temperature Resistant Impact-Resistant UV-Resistant |
Series | Solus 1000 |
UNSPSC Code | 46181802 |