SKU:
MMM9607523A
MPN:
7100080258
£12.49
Ex VAT
£14.99
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
Protect your eyes against particulate and UV radiation with the 3M™ Solus™ 1000 safety spectacles. This series is available with a 3M™ Scotchgard™ Anti-Fog Coating, to ensure scratch resistance and reduced fogging for longer than traditional anti-fog coatings.
Features and Benefits
• Optical class 1 lens: suitable for continuous wear
• Superior anti-fog properties and scratch resistance allow for a long product life
• Coatings retain their effectiveness for at least 25 washes for reliable eyewear
• Excellent protection against UV radiation for outdoor working
• Optional foam-lined insert available to limit exposure to nuisance dust
• Temple arms are removable for an optional elastic headband attachment
Typical Applications
• Industrial Manufacturing
• Metalwork
• Construction
• Food industry
• Pharmaceutical industry
• Laboratory work
Standards
• EN166:2001 FTKN
• EN170:2002
Notes
• Can be disinfected with diluted bleach soaking or alcohol wipes without losing its anti-fog performance
Attribute | Value |
---|---|
Brand | 3M |
EAN | 4054596063044 |
ECLASS Code | 40019121 |
Frame Colour | Black Blue |
Frame Material | Nylon Polycarbonate TPE |
Frame Style | Half-Frame |
Lens Colour | Clear |
MFR Part No. | 7100080258 |
Resistance Features | Anti-Fog High-Temperature Resistant Impact-Resistant UV-Resistant |
Series | Solus 1000 |
UNSPSC Code | 46181802 |