SKU:
BOL9606764M
MPN:
SQUPSI
£5.29
Ex VAT
£6.35
Inc VAT
Product Details
Product Specification
Product Documents
These polycarbonate safety overspectacles fit comfortably over all glasses.
Features and Benefits
• Ideal for wearers of prescription glasses
• Adjustable temples, built-in brow guard and vented shield sides
• Includes neck cord
Standards
• EN166 FT
• CE Certified
Attribute | Value |
---|---|
Brand | Bolle |
EAN | 3660740003203 |
ECLASS Code | 40019121 |
Frame Colour | Black Clear |
Frame Material | Polycarbonate |
Lens Colour | Clear |
MFR Part No. | SQUPSI |
Resistance Features | Anti-Fog Scratch-Resistant |
Series | Squale |
UNSPSC Code | 46181802 |