SKU:
JSP9601075A
MPN:
ASA790-161-300
£5.19
Ex VAT
£6.23
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
A lightweight safety spectacle that is comprised of a wraparound 9 base curve polycarbonate lens. Each product possesses an integrated, adjustable PVC nose piece for bolstered levels of comfort and stability. The low profile design offers tension control. Finished with anchor points at the base of each arm tip to allow you to attach a chain or strap. Both products offer full UVA, UVB and UVC protection.
Features and Benefits
• Lightweight at 26g allows for long usage without fatigue
• Wraparound 9 base curve and PVC nose piece provides comfort, stability, and protection
• PVC nose piece is hard wearing yet comfortable
• Low profile design ensures your temples don't get put under stress
• UVA, UBV and UVC protection
Typical Applications
• Ideal for use in environments where debris, dust and other materials are unavoidable and thus your eyes need protecting, such as in warehouses, industrial greenhouses, construction sites and workshops
Standards
• Conforms to EN166 1FK
Attribute | Value |
---|---|
Brand | JSP |
EAN | 5038428132565 |
ECLASS Code | 40019121 |
Frame Colour | Clear Red |
Frame Material | Polycarbonate |
Frame Style | Half-Frame |
Lens Colour | Clear |
MFR Part No. | ASA790-161-300 |
Resistance Features | UV-Resistant |
Series | Stealth |
UNSPSC Code | 46181802 |