£8.19
Ex VAT
£9.83
Inc VAT
4 Variations Available
Product Details
Product Specification
Introducing Stream (Evo) Eco Safety Glasses, a groundbreaking choice in safety eyewear that eliminates single-use plastic. Offering the same high standards of protection, comfort, and style as the Stream Evo model, these glasses feature a single wraparound polycarbonate lens for comprehensive impact and UV protection. The soft, ventilated TempFLEX™ temple tips ensure a comfortable and secure fit, and the 100% metal-free design, along with the Premium Tecton 400 KN coating, enhances durability. Packaged in a microfiber pouch, Stream Evo Eco sets a new standard in eco-friendly protective eyewear.
Features and Benefits
• Single wraparound polycarbonate lens
• Soft, ventilated TempFLEX™ temple tips provide a comfortable, secure fit
• 100% metal free
• Premium Tecton 400 KN coating
Attribute | Value |
---|---|
Brand | Riley |
EAN | 5060855888005 |
ECLASS Code | 40019121 |
Frame Colour | Blue |
Frame Style | Full-Frame |
Lens Colour | Amber |
MFR Part No. | RLY00391 |
Resistance Features | Anti-Fog Anti-Scratch Moisture Repellent UV-Resistant |
Series | Stream Evo |
UNSPSC Code | 46181802 |