£9.49
Ex VAT
£11.39
Inc VAT
2 Variations Available
Product Details
Product Specification
Riley Stream Evo I/O Safety Glasses are your go-to for indoor and outdoor safety. With a sports-style design and a light mirrored tint, these glasses guarantee clear vision in various environments. Prioritizing safety, they offer impact protection and an anti-fatigue design for extended comfort during activities. Elevate your safety gear with this versatile eyewear that smoothly transitions between settings, providing reliable eye protection with a stylish touch. Rely on Riley Stream Evo I/O for clear vision, impact resistance, and fatigue-free comfort in any situation.
Features and Benefits
• Single wraparound polycarbonate lens
• Soft, ventilated TempFLEX™ temple tips provide a comfortable, secure fit
• Slim temples enhance comfort when worn with ear defenders
• Lateral protection
Attribute | Value |
---|---|
Brand | Skytec |
EAN | 5060988807423 |
ECLASS Code | 40019121 |
Frame Material | TempFLEX™ |
Frame Style | Wraparound |
MFR Part No. | RLY00377 |
Resistance Features | Impact-Resistant UV-Resistant |
Series | Stream Evo |
UNSPSC Code | 46181802 |