SKU:
RLY9601724P
MPN:
RLY00366
£8.19
Ex VAT
£9.83
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Safety glasses that offer a wide field of vision with a narrower fit for a smaller head size/shape. Supplied with a microfibre storage pouch.
Features and Benefits
• TempFlex™ soft ventilated temple tips provide a secure, comfortable fit
• 100% metal free with lateral protection
• Slim temples enhance comfort when worn with ear defenders
Typical Applications
• General industry
Standards
• EN 166 FT
Images are for illustration purposes only
Attribute | Value |
---|---|
Brand | Riley |
ECLASS Code | 40019121 |
Frame Colour | Blue Grey |
Frame Material | TPE |
Frame Style | Wraparound frame |
Lens Colour | Clear |
MFR Part No. | RLY00366 |
Resistance Features | Anti-Fog Impact-Resistant UV-Resistant |
Series | Stream Evo Small |
UNSPSC Code | 46181802 |