SKU:
RLY9601728G
MPN:
RLY00232
£6.29
Ex VAT
£7.55
Inc VAT
7 Variations Available
Product Details
Product Specification
Product Documents
Stream™ safety glasses prioritise user comfort to deliver a lightweight and secure fit. Available in a choice of frame and lens colours to suit any working environment, these glasses also offer lateral protection and can be used comfortably in conjunction with ear defenders.
Features and Benefits
• Both sides of each lens is treated with TECTON 400™ anti-scratch and anti-fog coating
• Provides clarity of vision during prolonged periods of wear
• Supplied with a microfibre storage pouch for safe keeping when not in use
• Suitable for wear with ear defenders
• Soft and adjustable nose bridge for user comfort
Standards
• EN166 1FT
• EN166 1FTKN (Except for RLY00203 and RLY00232)
Notes
• Not suitable for use with prescription glasses
Attribute | Value |
---|---|
Brand | Riley |
ECLASS Code | 40019121 |
Frame Colour | Black Blue |
Frame Material | TPE |
Frame Style | Wraparound |
Lens Colour | Grey |
MFR Part No. | RLY00232 |
Resistance Features | Anti-Fog Scratch-Resistant |
Series | Stream |
UNSPSC Code | 46181802 |