SKU:
UVX9602390K
MPN:
9172881
£12.49
Ex VAT
£14.99
Inc VAT
Product Details
Product Specification
Product Documents
These metal free lightweight safety glasses have a sporty design, mixing style with practicality.
Features and Benefits
• Lightweight, weighing only 18g
• Feature a sporty design and hingeless side arms
• Have extremely thin lenses, a non-slip fit and are 100% metal free
• Impact and high temperature resistant
Standards
• EN166 FT (9172-086 and 9172-881)
• EN166 1FTKN (9172-110, 9172-220 and 9172-265)
Notes
• Does not fit over prescription glasses
Attribute | Value |
---|---|
Brand | uvex |
EAN | 4031101359724 |
ECLASS Code | 40019121 |
Frame Colour | Clear |
Frame Material | Plastic |
Frame Style | Half-Frame |
Lens Colour | Silver Mirror |
MFR Part No. | 9172-881 |
Resistance Features | High-Temperature Resistant Impact-Resistant Scratch-Resistant Sun Glare UV-Resistant |
Series | Super G |
UNSPSC Code | 46181802 |