SKU:
UVX9602148E
MPN:
9169081
£10.49
Ex VAT
£12.59
Inc VAT
Product Details
Product Specification
Product Documents
The uvex® super OTG safety spectacles offer unparalleled eye protection with a focus on comfort. Designed for those who require safety without compromising on wearability, these spectacles excel in safeguarding the eye area. Their unique feature lies in the seamless fit over conventional prescription lenses, making them ideal for visitors and individuals requiring corrective eyewear.
Features and Benefits
• Classic overspecs designed for prescription spectacle wearers
• Innovative temple concept and flat lens for a wide field of vision
• Flexible side arms with soft-grip temple ends for a comfortable, secure fit
• Nose bridge designed for all-day comfort
• Robust polycarbonate lens with uvex®'s proven supravision coating technology
• Extremely scratch-resistant lens on both sides for product longevity
• UV400 protection, safeguarding against dangerous UV radiation up to 400 nm
• Metal-free construction for added durability
Typical Applications
• Industrial
• Environments with high and moderate levels of contamination
Standards
• EN 166:2001 W 166 F CE - 5-2,5 W 1 F CE
• EN 172:1994 + A1:2000 + A2:2001
Attribute | Value |
---|---|
Brand | uvex |
EAN | 4031101419114 |
ECLASS Code | 40019121 |
Frame Colour | Black |
Frame Material | Plastic |
Frame Style | Wraparound frame |
Lens Colour | Grey |
MFR Part No. | 9169081 |
Resistance Features | Chemical-Resistant Scratch-Resistant Sun Glare UV-Resistant |
Series | Super OTG |
UNSPSC Code | 46181802 |