SKU:
UVX9602150Q
MPN:
9169500
£11.49
Ex VAT
£13.79
Inc VAT
Product Details
Product Specification
Product Documents
Uvex 9169-500
Autoclavable safety goggles with anti-fog coating for specialist requirements in laboratories, clinics, cleanrooms and food manufacturing. From ultra-light safety spectacles to goggles with a panorama lens, uvex CR is the ideal safety eyewear for all areas of application and specifically designed for repeated autoclave sterilisation.
Attribute | Value |
---|---|
Brand | uvex |
EAN | 4031101556802 |
ECLASS Code | 40019121 |
Frame Colour | Blue White |
Frame Material | Plastic |
Lens Colour | Clear |
MFR Part No. | 9169500 |
Resistance Features | Anti-Fog Chemical-Resistant Scratch-Resistant |
Series | Superfit OTG |
UNSPSC Code | 46181802 |