SKU:
UVX9602150R
MPN:
9169543
£14.49
Ex VAT
£17.39
Inc VAT
Product Details
Product Specification
Product Documents
9169 Super OTG Welding Safety Over-Spectacles for prescription spectacle wearers which make them perfect for visitors.
Features and Benefits
• Uvex sunglare filter for perfect colour recognition
• Peripheral vision is unrestricted for better visibility
• Uvex infradur plus coating provides anti-fog protection on the inside
• Uvex infradur plus coating provides scratch-resistant and spark protection on the outside
• New filter technology combines IR and UV 400 protection
• Ear pieces are for added comfort
Standards
• Welding protection level: 3
• EN 166
• EN 169
• W 166 FT CE - 3 W 1 FTKN DIN CE
Attribute | Value |
---|---|
Brand | uvex |
EAN | 4031101512006 |
ECLASS Code | 40019121 |
Frame Colour | Black Green |
Frame Material | Plastic |
Frame Style | Half-Frame |
Lens Colour | Grey |
MFR Part No. | 9169-543 |
Resistance Features | Anti-Fog High-Temperature Resistant Impact-Resistant Infrared Scratch-Resistant Sun Glare |
Series | Superfit OTG |
UNSPSC Code | 46181802 |