uvex

Superfit, Safety Glasses, Clear Lens, Half-Frame, Blue Frame, Anti-Fog/High Temperature Resistant/Impact-resistant/Scratch-resistant/UV-resistant

SKU:

UVX9602744F

MPN:

9178265

£7.49

Ex VAT

£8.99

Inc VAT

IN STOCK (50+)

    Product Details

    Lightweight and comfortable, these safety spectacles feature hinged side arms and an extremely thin wraparound lens.


    Features and Benefits
    • Aerodynamic lenses angle forward to ventilate for user comfort
    • Uvex® permanent lens coating technology: anti-fog on the inside and scratch resistant on the outside (9178.265)
    • Impact and high-temperature resistance for product longevity


    Standards
    • EN 166


    Notes
    • Does not fit over prescription glasses


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    uvex

    EAN

    4031101480169

    ECLASS Code

    40019121

    Frame Colour

    Blue

    Frame Material

    Plastic

    Frame Style

    Half-Frame

    Lens Colour

    Clear

    MFR Part No.

    9178-265

    Resistance Features

    Anti-Fog High-Temperature Resistant Impact-Resistant Scratch-Resistant UV-Resistant

    Series

    Superfit

    UNSPSC Code

    46181802