SKU:
UVX9602744T
MPN:
9178286
£7.49
Ex VAT
£8.99
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
Lightweight and comfortable, these safety spectacles feature hinged side arms and an extremely thin wraparound lens.
Features and Benefits
• Aerodynamic lenses angle forward to ventilate for user comfort
• Uvex® permanent lens coating technology: anti-fog on the inside and scratch resistant on the outside (9178.265)
• Impact and high-temperature resistance for product longevity
Standards
• EN 166
Notes
• Does not fit over prescription glasses
Attribute | Value |
---|---|
Brand | uvex |
EAN | 4031101486277 |
ECLASS Code | 40019121 |
Frame Colour | Black |
Frame Material | Plastic |
Frame Style | Half-Frame |
Lens Colour | Grey |
MFR Part No. | 9178-286 |
Resistance Features | Anti-Mist Scratch-Resistant UV-Resistant |
Series | Superfit |
UNSPSC Code | 46181802 |